Shop ROCKY
See all product information
Create Account
Dry-Strike SRX Outdoor Shoe, DARK TAUPE, Size 14 W
- Mfr # RKS0688
- Zoro # G915703475
product price:
$
74.99
/pr
Key Features
Color
Dark Taupe
Gender
Men's
Style Number
RKS0688
Height
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RKS0688
- Zoro #
- G915703475
- UPC #
- 193715639907
- Country of Origin
- Hong Kong
Dimensions
- Size
- 14
- Footwear Width
- W
- Height
- 4 in
Details
- Item
- Outdoor Shoe
- Color
- Dark Taupe
- Gender
- Men's
- Style Number
- RKS0688
Description
Where water is near, the Rocky Dry-Strike SRX is built with our non-marking, oil & slip resisting Dry-Strike outsole, light & flexible cement construction, and Rocky Air-Port Lite sponge PU footbed with memory foam to give you comfort and confidence with every step. Our fast-drying canvas upper with neoprene half sock makes this shoe easy to slip on and off while the bungee laces with TPU aglets provide a secure fit. Get out on the water with the new Dry-Strike SRX.
- 3 Inches in height
- Non-Marking, Oil & Slip Resisting Dry-Strike Outsole
- Light and flexible cement construction
- Rocky® Air-Port Lite® Sponge PU Footbed with Memory Foam
- Fast-Drying Canvas Upper with Neoprene Half Sock
- Bungee Laces with TPU Aglets
- Recycled Fishing Net Upper Mesh
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.