Shop S FELLAS BY GENUINE GRIP

AthleticSafetyShoe, Blk, Women's, 6, PR

  • Mfr # 570-6
  • Zoro # G724301749

product price: 
$
80.39
/pr

Key Features

Heel Definition
Flat Heel
Includes Shank
Yes
Gender
Women's
Closure
Lace Up
Shank Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
570-6
Zoro #
G724301749
UPC #
810122390381
Country of Origin
China
Heel Definition
Flat Heel
Includes Shank
Yes
Gender
Women's
Closure
Lace Up
Shank Material
Plastic
Outsole Material
Rubber
Slip-Resistance Value - SATRA Forefoot - Wet
0.61
Waterproof
No
Slip-Resistance Value - SATRA Heel - Dry
0.71
Color
Black
Puncture-Resistant Sole
Yes
Upper Material
Synthetic Leather, TPU
Style Number
570
Insole Material
Polyurethane
Toe Type
Safety-Toe
All-Leather Upper
No
Outsole Technology
Slip-Resistant; Oil-Resistant
Insulated
No
Toe Cap Material
Carbon Nano
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.42
Slip-Resistance Value - SATRA Heel - Wet
0.65
Ninety-Degree Heel
No
Slip-Resistance Value - Mark II - Wet
0.8
Slip-Resistance Value - SATRA Forefoot - Dry
0.64
ASTM Standards Met
Compression (C), Impact (I), Puncture Resistant (PR), Static Dissipative (SD 100), Slip Resistant (SR), Slip Resistant Oily/Wet (SRO)
Metatarsal Guard
No
Construction
Cemented
Liner Material
Mesh
Chemical-Resisting Sole
No
Insole Technology
Anti-Fatigue, Comfort Core, Massaging Insole, Microbe Shield, Removable Insole
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Manufacturer-Suggested Sole Slip Rating
Best
Footwear Style
Athletic Shoe
Midsole Technology
Anti-Fatigue, Cushioned, Kevlar Board, Puncture-Resistant Plate
Maximum Heat Rating
350 Degrees F
Oil-Resisting Sole
Yes
Slip-Resistance Value - Mark II - Dry
0.92
Item
Athletic Safety Shoe
Includes Metatarsal Guard
No
Liner Technology
Aegis
Midsole Material
Polyurethane
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.42
Metal Chip-Resisting Sole
No
Chain Saw Cut-Resistant
No
Wire Color
Black

Dimensions

Overall Height
4 in
Width
E
Size
6

Description

Athletic Safety Shoe, Closure Lace Up, Color Black, Width E, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 6, Static Dissipative Yes, Style Number 570, Toe Cap Material Carbon Nano, Insulated No, Waterproof No, Overall Height 4 in, For Outdoor Traction Yes, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.