Shop ROCKY
See all product information
Create Account
Dry-Strike SRX Outdoor Shoe, Sample Style, Size 9.5
- Mfr # RKS0700
- Zoro # G624235090
product price:Â
$
99.99
/pr
Key Features
Toe Type
Round
Size
9.5
Footwear Width
W
Color
Sample Style
Upper Material
Nubuck Leather with Neoprene Half Sock
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RKS0700
- Zoro #
- G624235090
- UPC #
- 193715658168
- Country of Origin
- Viet Nam
- Toe Type
- Round
- Color
- Sample Style
- Upper Material
- Nubuck Leather with Neoprene Half Sock
- Gender
- Men
- Outsole Material
- Rubber
- Waterproof
- No
- Item
- Rocky Dry-Strike SRX Outdoor Shoe
- Footwear Style
- Shoe
Dimensions
- Size
- 9.5
- Footwear Width
- W
Description
Where water is near, the Rocky Dry-Strike SRX is built with our non-marking, oil & slip resisting Dry-Strike outsole, light & flexible cement construction, and Rocky Air-Port Lite sponge PU footbed with memory foam to give you comfort and confidence with every step. Our nubuck leather with neoprene half sock makes this shoe easy to slip on and off while the bungee laces provide a secure fit. Get out on the water with the highly favorited Dry-Strike SRX. Nubuck Leather with Neoprene Half Sock 3 Inches in height Bungee Laces Non-Marking, Oil & Slip Resisting Dry-Strike Outsole Light and flexible cement construction
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.