Grindstone XTR BOA Composite Toe Work Boot, Brown, Size 9
- Mfr # RKK0521
- Zoro # G924235165
product price:Â
$
189.99
/pr
Free Shipping & Returns
Key Features
Outsole Material
Polyurethane
Waterproof
Yes
Footwear Width
M
Gender
Men
Size
9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RKK0521
- Zoro #
- G924235165
- UPC #
- 193715724221
- Country of Origin
- China
Dimensions
- Footwear Width
- M
- Size
- 9
Details
- Outsole Material
- Polyurethane
- Waterproof
- Yes
- Gender
- Men
- Footwear Closure Type
- BOA
- Color
- Brown
- Upper Material
- Waterproof Full Grain Leather
- Toe Type
- Round
- Footwear Style
- Boot
- Style Number
- RKK0521
- Item
- Rocky Grindstone XTR BOA Composite Toe Work Boot
Description
Built with durability, comfort, and superior protection in mind, the Grindstone XTR is your go-to footwear for demanding environments, ensuring you stay safe and comfortable from dawn till dusk. This 6" BOA is crafted from premium waterproof full grain leather and our Guaranteed Rocky Recycled Waterproof Construction keeping your feet dry in wet and muddy conditions, while flex welt construction ensures long-lasting performance. This boot features an Oil, Slip, Barnyard Acid, and Chemical Resisting PU Outsole providing traction you can trust while navigating slick floors or uneven ground. Inside, the Grindstone XTR boasts our Rocky Air-Port Lite Sponge PU Footbed with Memory Foam. This advanced insole technology delivers superior cushioning and support, reducing foot fatigue and keeping you energized throughout your workday. Dial in your perfect fit for custom comfort that’s consistent all-day, the micro-adjustable BOA Fit System is fast, easy, and built to perform so you can always get the job done. This work boot meets ASTM F2413 protective toe classification and electrical hazard standard. BOA Fit system Flex Welt Construction Rocky Air-Port Lite Sponge PU Footbed with Memory Foam Waterproof Full Grain Leather ASTM F2413 protective toe classification Guaranteed Rocky Recycled Waterproof Construction Oil, Slip, Barnyard Acid, and Chemical-Resisting PU Outsole 6 Inches in height ASTM F2413 electrical hazard standard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.