GRINDSTONE XTR, Men's 6 in Nano Composite Toe Toe Work Boot, Crazy Horse, 14, W, RKK0492
- Mfr # RKK0492
- Zoro # G315701668
Key Features
Specifications
Details
- MFR #
- RKK0492
- Zoro #
- G315701668
- UPC #
- 193715634414
- Country of Origin
- China
- Item
- Work Boot
- Toe Type
- Nano Composite Toe
- Gender
- Men's
- Color
- Crazy Horse
- Style Number
- RKK0492
- Series
- GRINDSTONE XTR
- Waterproof
- Yes
- Outsole Material
- Polyurethane
- Footwear Construction Type
- Cement
Dimensions
- Size
- 14
- Footwear Width
- W
- Height
- 6 in
Description
Built with durability, comfort, and superior protection in mind, the Grindstone XTR is your go-to footwear for demanding environments, ensuring you stay safe and comfortable from dawn till dusk. This 11" pull-on is crafted from premium waterproof full grain leather and our sure Rocky Recycled Waterproof Construction keeping your feet dry in wet and muddy conditions, while flex welt construction ensures long-lasting performance. This boot features an Oil, Slip, Barnyard Acid, and Chemical Resisting PU Outsole providing traction you can trust while navigating slick floors or uneven ground. Inside, the Grindstone XTR boasts our Rocky Air-Port Lite Sponge PU Footbed with Memory Foam. This advanced insole technology delivers superior cushioning and support, reducing foot fatigue and keeping you energized throughout your workday. This safety toe work boot meets ASTM F2413 protective toe classification and electrical hazard standard.
- Waterproof Full Grain Leather
- 11 Inches in height
- Flex Welt Construction
- Oil, Slip, Barnyard Acid, and Chemical-Resisting PU Outsole
- Guaranteed Rocky® Recycled Waterproof Construction
- Rocky® Air-Port Lite® Sponge PU Footbed with Memory Foam
- ASTM F2413 Electrical Hazard Standard
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.