Men's 6-Inch Work Boot, 8 W, Steel Toe, 6 in H, Black, P89135

  • Mfr # P89135
  • Zoro # G8606726
product price: 
$
106.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
No
Style Number
P89135
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P89135
Zoro #
G8606726
UPC #
018471937121
Country of Origin
Bangladesh

Dimensions

Size
8
Width
W
Height
6 in
Heel Height
1/2 in
Footwear Width
W
Size (PRINT)
8
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
No
Style Number
P89135
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Oil Resisting Sole
Yes
Completely Non Metallic
No
Puncture Resistant Insole
No
Predominant Footwear Color
Black
Insulated
No
Shank Material
Steel
Mark II Slip Test Results- Dairy Tile Dry
0.90
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insole System
Covered Poliyou(R)
Non-Marking Sole
Yes
Max. Heat Rating
572 Degrees F
Footwear Sole Pattern
T163 Kevlar(R)
Footwear Closure Type
Lace Up
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Oily
0.66
Non Metallic Upper
No
Footwear Shank Type
Steel
Mark II Slip Test Results- Dairy Tile Wet
0.45
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chain Saw Cut Resistant
No
Midsole Material
Rubber
Wide Toe Cap
No
Conductive
No
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Ninety Degree Heel
Yes
Chemical Resisting Sole
Yes
Metatarsal Guard
No
Upper Material Description
Full Grain Leather
Footwear Construction Type
Goodyear(TM) Welt
Metal Chip Resisting Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Footwear Style
6 in Work Boot
Mark II Slip Test Results- Dairy Tile Oily Wet
0.60
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Removable Insole
Yes
Electrical Hazard Rated
Yes
Standards
ASTM F2413-11
Manufacturers Suggested Sole Slip Rating
Better
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Heat Resistant
No
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Non-Marking Upper
Yes
Upper Color
Black
Heel Style
Defined Heel
Metatarsal Guard Style
None
Series
P89135
Slip Resistant
Yes
Construction
Welted
Toe Cap Material
Steel
Insole Technology
Covered Poliyou
Slip-Resistance Value - Mark II - Oily
0.66
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.45
Maximum Heat Rating
572 Degrees F
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Dry
0.9
Heel Definition
Defined Heel
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Liner Material (PRINT)
Unlined
Maximum Heat Rating (PRINT)
572 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Shank Material (PRINT)
Steel
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
For Outdoor Traction
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Toe Shape
Round
Wire Color
Black

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number P89135

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.