Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IRON CLAD, Men's Work Boot, 10.5 Wide, Leather, 8 in Height, Brown

  • Mfr # FQ0005693

  • Zoro # G4942253


product price: $167.00
/pr
Free Shipping & Returns

Key Features

Material
Leather, Polyurethane (Footbed), EVA (Midsole), Steel (Shank)
Color
Brown
Toe Type
Plain
Height
8 in
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FQ0005693
Zoro #
G4942253
UPC #
085787224559
Country of Origin
Dominican Republic

Dimensions

Size
10.5
Footwear Width
Wide
Height
8 in
Heel Height
1 in or Greater
Size (PRINT)
10 1/2
Width
W
Overall Height
8 in

Details

Item
Work Boot
Material
Leather, Polyurethane (Footbed), EVA (Midsole), Steel (Shank)
Color
Brown
Toe Type
Plain
Waterproof
Yes
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Series
IRON CLAD
Footwear Style
8 in Work Boot
Non-Marking Sole
No
Manufacturers Suggested Sole Slip Rating
Better
Liner Material
Polyurethane
Footwear Closure Type
Lace Up
Style Number
5693
Chain Saw Cut Resistant
No
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Max. Heat Rating
574 Degrees F
Insole System
Vented cushioning contoured PU footbed
Electrical Hazard Rated
No
Midsole Material
EVA
Footwear Construction Type
Welted
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Puncture Resistant Insole
No
Conductive
No
Removable Insole
Yes
Shank Material
Steel
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Sole Pattern
Cleated
Metal Chip Resisting Sole
Yes
Upper Material Description
Full Grain Leather
Completely Non Metallic
No
Wide Toe Cap
No
Upper Boot Material
All Leather
Insulated
No
Outsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Shank Type
Steel
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulation Type
None
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Waterproof Type
Rocky Waterproof
Ninety Degree Heel
Yes
Predominant Footwear Color
Brown
Metatarsal System
No
Metatarsal Guard
No
Resists
Abrasions, Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Heat-Resistant, Metal Chip-Resistant Sole, Oil-Resistant Sole, Plain Toe, Waterproof
Metatarsal Guard Style
None
Heel Style
Defined Heel
Heat Resistant
Yes
Standards
ASTM F2413
Upper Color
Brown
Non-Marking Upper
No
Slip Resistant
No
Toe Shape
Round
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Liner Material (PRINT)
Polyurethane
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
574 Degrees F
Maximum Heat Rating
574 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Steel
Construction
Welted
Style Family
8-Inch Work Boot
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
Yes
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.72
Metatarsal Guard (PRINT)
No
Insole Technology
Contoured Footbed, Vented
Insole Material
Polyurethane
Outsole Material (PRINT)
Polyurethane
Slip-Resistance Value - Mark II - Oily/Wet
0.38
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Slip-Resistance Value - Mark II - Dry
0.78
Oil-Resisting Sole (PRINT)
Yes
Heel Definition
Defined Heel
All-Leather Upper
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, Closure Lace Up, Chemical Resisting Sole Yes, Color Bridle Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number 5693, Toe Cap Material Not Applicable, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.