Iron Skull, Men's 11 in Composite Toe Western Work Boot, Distressesd Brown, 10 1/2, M, RKW0288-G

  • Mfr # RKW0288

  • Zoro # G306876672


product price:  $209.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Distressesd Brown
Style Number
RKW0288-G
Series
Iron Skull
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RKW0288
Zoro #
G306876672
UPC #
718562962611
Country of Origin
China

Dimensions

Size
10 1/2
Footwear Width
M
Height
11 in
Boot Height
11 in
Heel Height
1 1/2 in
Overall Height
11 in
Width
M
Size (PRINT)
10 1/2

Details

Item
Western Work Boot
Toe Type
Composite
Gender
Men's
Color
Distressesd Brown
Style Number
RKW0288-G
Series
Iron Skull
Waterproof
Yes
Metal Chip Resisting Sole
Yes
Insulated
No
Puncture Resistant Insole
No
Non-Marking Upper
Yes
Standards
ASTM F2892
Laces Color
None
Upper Boot Material
All Leather
Upper Color
Brown
Footwear Construction Type
Welted
Resists
Oils, Slips
Slip Resistant
Yes
For Outdoor Traction
Yes
Closure Type
Pull On
Metatarsal Guard
Internal
Oil Resisting Sole
Yes
Heat Resistant
No
Footwear Shank Type
Fiberglass
Upper Material
Leather
Features
EnergyBed LX Footbed with Memory Foam
Manufacturers Suggested Sole Slip Rating
Good
Static Dissipative
No
Non Metallic Upper
Yes
Removable Insole
Yes
Insulation Type
None
Electrical Hazard Rated
Yes
Insole System
Removable
Footwear Construction
Welted
Midsole Material
EVA
Max. Heat Rating
572 Degrees F
Outsole Material
Rubber
Toe Style
Square Toe
Heel Style
Defined Heel
Predominant Footwear Color
Brown
Toe Shape
Square
Footwear Style
Western Boot
Metatarsal System
Internal Metatarsal Guard
CSA Footwear Standard
Not Specified
Footwear Sole Pattern
90 degree with lug
Slip-Resistance Rating (SATRA Test Values)
No
Conductive
No
Non-Marking Sole
Yes
Footwear Closure Type
Pull On
Completely Non Metallic
Yes
Chemical Resisting Sole
No
Footwear Shank
Yes
Chain Saw Cut Resistant
No
Waterproof Type
Vapor Pass Bootie
Liner Material
Mesh
Insole Material
Memory Foam, Polyurethane
Metatarsal Guard Style
Internal
Last Number or Name
RKW0288
Shank Material
Fiberglass
Construction
Welted
Toe Cap Material
Composite
Style Family
Western Boot
Closure
Pull On
Slip-Resistance Value - Mark II - Oily
0.44
Slip-Resistance Value - Mark II - Dry
0.58
Maximum Heat Rating
572 Degrees F
Heel Definition
Defined Heel
Insole Technology
Removable
Maximum Heat Rating (PRINT)
572 Degrees F
Metal Chip-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Foam, Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metatarsal Guard (PRINT)
Internal
Chemical-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Gender (PRINT)
Men's
Liner Material (PRINT)
Mesh
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Fiberglass
All-Leather Upper
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Manufacturer-Suggested Sole Slip Rating
Good
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Includes Metatarsal Guard
Yes
Ninety-Degree Heel
Yes
Includes Shank
Yes
Metatarsal Guard Location
Internal
Chain Saw Cut-Resistant
No
Wide Toe Cap
No

Description

Wellington Boot, Style Family Western Boot, Metatarsal Guard Internal, ASTM Standards Met Electrical Hazard (EH), Closure Pull On, Chemical Resisting Sole No, Color Distressed Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.