Iron Skull, Men's 11 in Composite Toe Western Work Boot, Distressesd Brown, 11 1/2, M, RKW0288-G

  • Mfr # RKW0288

  • Zoro # G406876688


product price:  $209.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Distressesd Brown
Style Number
RKW0288-G
Series
Iron Skull
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RKW0288
Zoro #
G406876688
UPC #
718562962635
Country of Origin
China

Dimensions

Size
11 1/2
Footwear Width
M
Height
11 in
Heel Height
1 1/2 in
Boot Height
11 in
Width
M
Overall Height
11 in
Size (PRINT)
11 1/2

Details

Item
Western Work Boot
Toe Type
Composite
Gender
Men's
Color
Distressesd Brown
Style Number
RKW0288-G
Series
Iron Skull
Waterproof
Yes
Chemical Resisting Sole
No
Upper Color
Brown
Slip Resistant
Yes
Manufacturers Suggested Sole Slip Rating
Good
Liner Material
Mesh
Non-Marking Sole
Yes
Static Dissipative
No
Footwear Shank Type
Fiberglass
Outsole Material
Rubber
Footwear Construction
Welted
Waterproof Type
Vapor Pass Bootie
For Outdoor Traction
Yes
Features
EnergyBed LX Footbed with Memory Foam
Footwear Sole Pattern
90 degree with lug
Standards
ASTM F2892
Conductive
No
Upper Boot Material
All Leather
CSA Footwear Standard
Not Specified
Footwear Style
Western Boot
Heel Style
Defined Heel
Shank Material
Fiberglass
Resists
Oils, Slips
Insole Material
Memory Foam, Polyurethane
Toe Style
Square Toe
Footwear Construction Type
Welted
Metatarsal Guard
Internal
Non Metallic Upper
Yes
Removable Insole
Yes
Oil Resisting Sole
Yes
Puncture Resistant Insole
No
Metatarsal System
Internal Metatarsal Guard
Metatarsal Guard Style
Internal
Heat Resistant
No
Toe Shape
Square
Insulation Type
None
Electrical Hazard Rated
Yes
Insole System
Removable
Footwear Closure Type
Pull On
Upper Material
Leather
Closure Type
Pull On
Laces Color
None
Insulated
No
Midsole Material
EVA
Last Number or Name
RKW0288
Chain Saw Cut Resistant
No
Footwear Shank
Yes
Metal Chip Resisting Sole
Yes
Slip-Resistance Rating (SATRA Test Values)
No
Predominant Footwear Color
Brown
Completely Non Metallic
Yes
Non-Marking Upper
Yes
Max. Heat Rating
572 Degrees F
Heel Definition
Defined Heel
Maximum Heat Rating
572 Degrees F
Style Family
Western Boot
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily
0.44
Closure
Pull On
Construction
Welted
Slip-Resistance Value - Mark II - Dry
0.58
Insole Technology
Removable
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
572 Degrees F
Chemical-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Midsole Material (PRINT)
EVA
Liner Material (PRINT)
Mesh
Shank Material (PRINT)
Fiberglass
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metatarsal Guard (PRINT)
Internal
Oil-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Foam, Polyurethane
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
All-Leather Upper
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Includes Metatarsal Guard
Yes
Includes Shank
Yes
Wide Toe Cap
No
Ninety-Degree Heel
Yes
Metatarsal Guard Location
Internal
Chain Saw Cut-Resistant
No

Description

Wellington Boot, Style Family Western Boot, Metatarsal Guard Internal, ASTM Standards Met Electrical Hazard (EH), Closure Pull On, Chemical Resisting Sole No, Color Distressed Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.