Iron Skull, Men's 11 in Composite Toe Western Work Boot, Distressesd Brown, 13, W, RKW0288-G

  • Mfr # RKW0288

  • Zoro # G306876689


product price:  $209.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Distressesd Brown
Style Number
RKW0288-G
Series
Iron Skull
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RKW0288
Zoro #
G306876689
UPC #
718562962758
Country of Origin
China

Dimensions

Size
13
Footwear Width
W
Height
11 in
Heel Height
1 1/2 in
Boot Height
11 in
Overall Height
11 in
Width
W
Size (PRINT)
13

Details

Item
Western Work Boot
Toe Type
Composite
Gender
Men's
Color
Distressesd Brown
Style Number
RKW0288-G
Series
Iron Skull
Waterproof
Yes
Midsole Material
EVA
Upper Material
Leather
Insulated
No
Footwear Closure Type
Pull On
Insole System
Removable
Puncture Resistant Insole
No
Metatarsal System
Internal Metatarsal Guard
Shank Material
Fiberglass
Features
EnergyBed LX Footbed with Memory Foam
Insulation Type
None
Static Dissipative
No
Outsole Material
Rubber
Insole Material
Foam, Polyurethane
Standards
ASTM F2892
Footwear Sole Pattern
90 degree with lug
Footwear Construction Type
Welted
Metatarsal Guard
Internal
Liner Material
Mesh
Oil Resisting Sole
Yes
Footwear Style
Wellington Boot
Heel Style
Defined Heel
Non-Marking Upper
Yes
Upper Color
Brown
Upper Boot Material
All Leather
Closure Type
Pull On
Waterproof Type
Vapor Pass Bootie
Slip Resistant
Yes
Footwear Shank
Yes
Last Number or Name
RKW0288
Toe Shape
Square
Electrical Hazard Rated
Yes
Max. Heat Rating
572 Degrees F
Manufacturers Suggested Sole Slip Rating
Good
Non-Marking Sole
Yes
Footwear Construction
Welted
Removable Insole
Yes
Non Metallic Upper
Yes
Toe Style
Square Toe
For Outdoor Traction
Yes
Completely Non Metallic
Yes
Resists
Oils, Slips
CSA Footwear Standard
Not Specified
Slip-Resistance Rating (SATRA Test Values)
No
Chemical Resisting Sole
No
Predominant Footwear Color
Brown
Chain Saw Cut Resistant
No
Laces Color
None
Metal Chip Resisting Sole
Yes
Conductive
No
Footwear Shank Type
Fiberglass
Metatarsal Guard Style
Internal
Heat Resistant
No
Closure
Pull On
Style Family
Western Boot
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily
0.44
Maximum Heat Rating
572 Degrees F
Construction
Welted
Heel Definition
Defined Heel
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Dry
0.58
Maximum Heat Rating (PRINT)
572 Degrees F
Chemical-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Fiberglass
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Mesh
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Gender (PRINT)
Men's
Midsole Material (PRINT)
EVA
Insole Material (PRINT)
Foam, Polyurethane
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
Internal
All-Leather Upper
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Good
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)

Description

Western Boot, Style Family Western Boot, Metatarsal Guard Internal, ASTM Standards Met Electrical Hazard (EH), Closure Pull On, Chemical Resisting Sole No, Color Distressed Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number RKW0288

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.