Iron Skull, Men's 11 in Composite Toe Western Work Boot, Distressesd Brown, 8 1/2, M, RKW0288-G

  • Mfr # RKW0288

  • Zoro # G706876654


product price:  $209.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Distressesd Brown
Style Number
RKW0288-G
Series
Iron Skull
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RKW0288
Zoro #
G706876654
UPC #
718562962574
Country of Origin
China

Dimensions

Size
8 1/2
Footwear Width
M
Height
11 in
Boot Height
11 in
Heel Height
1 1/2 in
Overall Height
11 in
Width
M
Size (PRINT)
8 1/2

Details

Item
Western Work Boot
Toe Type
Composite
Gender
Men's
Color
Distressesd Brown
Style Number
RKW0288-G
Series
Iron Skull
Waterproof
Yes
Heat Resistant
No
Slip-Resistance Rating (SATRA Test Values)
No
Footwear Construction
Welted
Upper Color
Brown
Static Dissipative
No
Insole System
Removable
Max. Heat Rating
572 Degrees F
Toe Style
Square Toe
Removable Insole
Yes
Metatarsal Guard Style
Internal
Footwear Closure Type
Pull On
Upper Boot Material
All Leather
Footwear Shank Type
Fiberglass
Electrical Hazard Rated
Yes
Upper Material
Leather
Predominant Footwear Color
Brown
Last Number or Name
RKW0288
Laces Color
None
For Outdoor Traction
Yes
Conductive
No
Chain Saw Cut Resistant
No
Oil Resisting Sole
Yes
Insulated
No
Non-Marking Sole
Yes
Closure Type
Pull On
Metal Chip Resisting Sole
Yes
Non Metallic Upper
Yes
Footwear Shank
Yes
Metatarsal System
Internal Metatarsal Guard
Insole Material
Memory Foam, Polyurethane
Slip Resistant
Yes
Footwear Sole Pattern
90 degree with lug
Shank Material
Fiberglass
Puncture Resistant Insole
No
Midsole Material
EVA
Waterproof Type
Vapor Pass Bootie
Resists
Oils, Slips
Footwear Style
Western Boot
Heel Style
Defined Heel
Features
EnergyBed LX Footbed with Memory Foam
Chemical Resisting Sole
No
Standards
ASTM F2892
Insulation Type
None
Toe Shape
Square
Footwear Construction Type
Welted
CSA Footwear Standard
Not Specified
Non-Marking Upper
Yes
Outsole Material
Rubber
Metatarsal Guard
Internal
Manufacturers Suggested Sole Slip Rating
Good
Liner Material
Mesh
Completely Non Metallic
Yes
Slip-Resistance Value - Mark II - Dry
0.58
Construction
Welted
Style Family
Western Boot
Toe Cap Material
Composite
Closure
Pull On
Maximum Heat Rating
572 Degrees F
Heel Definition
Defined Heel
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily
0.44
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
572 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metatarsal Guard (PRINT)
Internal
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Fiberglass
Insole Material (PRINT)
Foam, Polyurethane
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Chemical-Resisting Sole (PRINT)
No
All-Leather Upper
Yes
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Manufacturer-Suggested Sole Slip Rating
Good
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Metatarsal Guard Location
Internal
Wide Toe Cap
No
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
Yes

Description

Western Boot, Style Family Western Boot, Metatarsal Guard Internal, ASTM Standards Met Electrical Hazard (EH), Closure Pull On, Chemical Resisting Sole No, Color Distressed Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.