Iron Skull, Men's 11 in Composite Toe Western Work Boot, Distressesd Brown, 8, M, RKW0288-G

  • Mfr # RKW0288

  • Zoro # G206876666


product price:  $209.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Distressesd Brown
Style Number
RKW0288-G
Series
Iron Skull
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RKW0288
Zoro #
G206876666
UPC #
718562962567
Country of Origin
China

Dimensions

Size
8
Footwear Width
M
Height
11 in
Boot Height
11 in
Heel Height
1 1/2 in
Overall Height
11 in
Width
M
Size (PRINT)
8

Details

Item
Western Work Boot
Toe Type
Composite
Gender
Men's
Color
Distressesd Brown
Style Number
RKW0288-G
Series
Iron Skull
Waterproof
Yes
Outsole Material
Rubber
Metatarsal System
Internal Metatarsal Guard
Insole Material
Foam, Polyurethane
Upper Color
Brown
Chemical Resisting Sole
No
Footwear Closure Type
Pull On
Metal Chip Resisting Sole
Yes
Insole System
Removable
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Standards
ASTM F2892
Insulation Type
None
Waterproof Type
Vapor Pass Bootie
Predominant Footwear Color
Brown
For Outdoor Traction
Yes
Non-Marking Sole
Yes
Oil Resisting Sole
Yes
Laces Color
None
Upper Material
Leather
Completely Non Metallic
Yes
Midsole Material
EVA
Toe Shape
Square
Electrical Hazard Rated
Yes
Footwear Shank
Yes
Non Metallic Upper
Yes
Footwear Construction
Welted
Toe Style
Square Toe
Footwear Construction Type
Welted
Insulated
No
Max. Heat Rating
572 Degrees F
Footwear Shank Type
Fiberglass
Closure Type
Pull On
Slip Resistant
Yes
Last Number or Name
RKW0288
Heel Style
Defined Heel
Shank Material
Fiberglass
Upper Boot Material
All Leather
Footwear Style
Wellington Boot
Conductive
No
CSA Footwear Standard
Not Specified
Slip-Resistance Rating (SATRA Test Values)
No
Heat Resistant
No
Removable Insole
Yes
Manufacturers Suggested Sole Slip Rating
Good
Footwear Sole Pattern
90 degree with lug
Static Dissipative
No
Metatarsal Guard
Internal
Resists
Oils, Slips
Features
EnergyBed LX Footbed with Memory Foam
Non-Marking Upper
Yes
Metatarsal Guard Style
Internal
Liner Material
Mesh
Maximum Heat Rating
572 Degrees F
Construction
Welted
Slip-Resistance Value - Mark II - Dry
0.58
Toe Cap Material
Composite
Closure
Pull On
Slip-Resistance Value - Mark II - Oily
0.44
Insole Technology
Removable
Heel Definition
Defined Heel
Style Family
Western Boot
Shank Material (PRINT)
Fiberglass
Midsole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Maximum Heat Rating (PRINT)
572 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Liner Material (PRINT)
Mesh
Metatarsal Guard (PRINT)
Internal
Upper Material (PRINT)
Leather
Insole Material (PRINT)
Foam, Polyurethane
Gender (PRINT)
Men's
All-Leather Upper
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

Western Boot, Style Family Western Boot, Metatarsal Guard Internal, ASTM Standards Met Electrical Hazard (EH), Closure Pull On, Chemical Resisting Sole No, Color Distressed Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number RKW0288

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.