Men's 8-Inch Work Boot, Brown, 10 1/2, TB0A639QW01

  • Mfr # TB0A639QW0110500W
  • Zoro # G816495141
product price: 
$
170.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Gender
Men's
Color
Brown
Size
10 1/2
Style Number
TB0A639QW01
Waterproof
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TB0A639QW0110500W
Zoro #
G816495141
UPC #
197803895855
Country of Origin
Bangladesh

Dimensions

Size
10 1/2
Width
W
Overall Height
8 in

Details

Item
8-Inch Work Boot
Gender
Men's
Color
Brown
Style Number
TB0A639QW01
Waterproof
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Non Metallic Upper
No
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
For Outdoor Traction
Yes
All-Leather Upper
Yes
Liner Technology
Moisture Wicking
Toe Shape
Round
Oil-Resisting Sole
Yes
Insulated
No
Maximum Heat Rating
1,000 Degrees F
Shank Material
Fiberglass
Slip-Resistance Value - SATRA Heel - Dry
1
Heel Definition
Defined Heel
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Liner Material
Mesh
Metatarsal Guard
No
Static Dissipative
No
Ninety-Degree Heel
Yes
Toe Cap Material
Composite
Slip-Resistance Value - SATRA Heel - Oily
0.7
Completely Non Metallic
No
Insole Material
Polyurethane
Closure
Lace Up with Dual-Purpose Hook
Removable Insole
Yes
Electrical Hazard Rated
Yes
Insole Technology
Anti-Fatigue, Removable Insole
Style Family
8-Inch Work Boot
Upper Material
Leather
Slip-Resistance Value - SATRA Forefoot - Oily
0.8
Outsole Material
Rubber
Construction
Cemented
Metal Chip-Resisting Sole
Yes
Conductive
No
Slip-Resistance Value - SATRA Forefoot - Dry
1
Non-Marking Sole
Yes
Puncture-Resistant Sole
Yes
Wide Toe Cap
No
ASTM Standards Met
Electrical Hazard (EH), Puncture Resistant (PR)
CSA Standards Met
Electrical Shock Protection, Grade 1 Protective Toecap, Puncture-Resistant Sole
Footwear Style
High-Cut Work Boot
Toe Type
Safety-Toe
Includes Metatarsal Guard
No
Wire Color
Brown

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 10 1/2, Static Dissipative No, Style Number TB0A639QW01, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 8 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews