Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Legacy 32, Men's 6 in Composite Toe Work Boot, Brown, 10.5, M, RKK0331

  • Mfr # RKK0331

  • Zoro # G712154166


product price: $179.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
RKK0331
Series
Legacy 32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RKK0331
Zoro #
G712154166
UPC #
193715193768
Country of Origin
China

Dimensions

Size
10.5
Footwear Width
M
Height
6 in

Details

Item
Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
RKK0331
Series
Legacy 32
Waterproof
Yes
Upper Material
Full Grain Leather
Outsole Material
EVA/Rubber

Description

The Rocky Legacy 32 takes a classic silhouette and adds the latest in comfort and technology. Whether you're wearing them around town or on the trail, these brown boots will offer all day comfort and stability. With a stitch out construction, a Proprietary Vibram outsole with a contrasting cushioned EVA midsole, and a fiberglass shank these boots are built to last. Take on any terrain with waterproof full grain leather and Rocky's VP Waterproof technology that keeps your feet dry without trapping perspiration in. Composite toe offers added safety without sacrificing comfort. If you want a boot that feels as good as they look, get the Rocky Legacy 32 work boot.


  • • Oil & Slip Resisting Proprietary Vibram Rubber Outsole with Cushioned EVA Midsole
  • • New 1 year guaranteed Rocky Vapor Pass waterproof technology - our most superior dry experience
  • • Waterproof Full Grain Leather
  • • Stitch out construction
  • • Rocky Rebound Footbed
  • • Fiberglass shank
  • • ASTM F2413 protective toe classification
  • • ASTM F2413 Electrical Hazard Standard
  • • Composite toe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.