Zoro Homepage

Low Country Waterproof Snake Boot, 8W

  • Mfr # RKS0232

  • Zoro # G1266646


product price: $141.99
/pr
Free Shipping & Returns

Key Features

Size
8 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RKS0232
Zoro #
G1266646
UPC #
883802999525
Country of Origin
Dominican Republic

Dimensions

Size
8 W

Description

Hunt in a snake boot that protects you from snake bites and keeps your feet dry. Get the Rocky Low Country Waterproof Snake Boot in Mossy Oak Break-Up Country camouflage. This Rocky snakeproof boot protects you from bites of North American snakes. If you are hunting or walking in areas where snakes are likely to be present, this is a great boot to have. With this 16-inch boot, you get 16 inches of snake protection. While protection alone would make this a good snake boot, Rocky also gives you a waterproof boot. You can go where you want, through mud, water and swampy conditions, without concern about wet feet. Rocky has you covered. Guaranteed. This is a camouflage boot featuring Mossy Oak Break-Up Country camo. You can have a waterproof camouflage snake boot. Some tall boots can be difficult to get on and off, but not this footwear. This hunting boot has a side zipper inside that makes it easy. Other boot features include an EVA footbed and an EVA/rubber outsole with good traction. For a great waterproof camouflage snake boot, choose the Rocky Low Country boot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.