Men's 6-Inch Work Boot, 10 1/2, Composite Toe, 6 in H, Black, FQ0006167

  • Mfr # FQ0006167

  • Zoro # G3877596


product price:  $145.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Width
W
Style Number
FQ0006167
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FQ0006167
Zoro #
G3877596
UPC #
085787070781
Country of Origin
Multiple

Dimensions

Size
10 1/2
Width
W
Footwear Width
Wide
Height
6 in
Heel Height
1 in
Size (PRINT)
10 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
FQ0006167
Upper Boot Material
All Leather
Series
ALPHA FORCE
Waterproof
Yes
Footwear Closure Type
Lace Up
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Oil Resisting Sole
Yes
Footwear Construction Type
Cemented
Footwear Sole Pattern
Cleated
Conductive
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Outsole Material
Rubber
Upper Material Description
Full Grain Leather
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Toe Shape
Round
Standards
ASTM F2413
Non-Marking Sole
Yes
Insole System
Rocky Airport Footbed
Ninety Degree Heel
Yes
Electrical Hazard Rated
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Removable Insole
Yes
Footwear Shank Type
Steel
Insulation Type
None
Chemical Resisting Sole
No
Predominant Footwear Color
Black
Metatarsal Guard
No
Manufacturers Suggested Sole Slip Rating
Good
Liner Material
Fabric
Metatarsal System
No
Waterproof Type
Rocky Waterproof
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Style
6 in Work Boot
Midsole Material
EVA, Polyurethane
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Max. Heat Rating
500 Degrees F
Completely Non Metallic
No
Metal Chip Resisting Sole
No
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Static Dissipative
No
Shank Material
Rubber
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Non Metallic Upper
No
Upper Material
Leather
Resists
Electricity, Slips
Closure Type
Lace Up
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Heat-Resistant, Non-Marking Sole, Oil-Resistant Sole, Waterproof
Heel Style
Defined Heel
Metatarsal Guard Style
None
Upper Color
Black
Non-Marking Upper
No
Heat Resistant
Yes
Slip Resistant
No
Material
Leather
Slip-Resistance Value - Mark II - Wet
0.46
Slip-Resistance Value - Mark II - Oily/Wet
0.21
Slip-Resistance Value - Mark II - Dry
0.52
Construction
Cemented
Heel Definition
Defined Heel
All-Leather Upper
Yes
Toe Cap Material
Composite
Style Family
6-Inch Work Boot
Insole Technology
Rocky(R) Air-Port(TM) Footbed
Maximum Heat Rating
500 Degrees F
Closure
Lace Up
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
500 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Fabric
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
EVA, Polyurethane
Shank Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Good
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Includes Shank
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
For Outdoor Traction
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.