Men's 6-Inch Work Boot, 7 1/2, Composite Toe, 6 in H, Black, FQ0006167

  • Mfr # FQ0006167
  • Zoro # G3877447
product price: 
$
145.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Width
M
Style Number
FQ0006167
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FQ0006167
Zoro #
G3877447
UPC #
085787070583
Country of Origin
Multiple

Dimensions

Size
7 1/2
Width
M
Footwear Width
Medium
Height
6 in
Heel Height
1 in
Size (PRINT)
7 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
FQ0006167
Upper Boot Material
All Leather
Series
ALPHA FORCE
Waterproof
Yes
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Midsole Material
EVA, Polyurethane
Outsole Material
Rubber
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No
Ninety Degree Heel
Yes
Footwear Closure Type
Lace Up
Insulation Type
None
Footwear Shank Type
Steel
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Sole Pattern
Cleated
Manufacturers Suggested Sole Slip Rating
Good
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metatarsal Guard
No
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non Metallic Upper
No
Standards
ASTM F2413
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Metatarsal System
No
Upper Material Description
Full Grain Leather
Puncture Resistant Insole
No
Static Dissipative
No
Toe Shape
Round
Metal Chip Resisting Sole
No
Conductive
No
Waterproof Type
Rocky Waterproof
Footwear Construction Type
Cemented
Removable Insole
Yes
Liner Material
Fabric
Non-Marking Sole
Yes
Max. Heat Rating
500 Degrees F
Shank Material
Rubber
Insulated
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Completely Non Metallic
No
Chemical Resisting Sole
No
Electrical Hazard Rated
Yes
Insole System
Rocky Airport Footbed
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Style
6 in Work Boot
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Upper Material
Leather
Closure Type
Lace Up
Resists
Electricity, Slips
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Heat-Resistant, Non-Marking Sole, Oil-Resistant Sole, Waterproof
Heel Style
Defined Heel
Slip Resistant
No
Heat Resistant
Yes
Non-Marking Upper
No
Metatarsal Guard Style
None
Upper Color
Black
Material
Leather
Maximum Heat Rating
500 Degrees F
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Dry
0.52
Style Family
6-Inch Work Boot
Insole Technology
Rocky(R) Air-Port(TM) Footbed
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.21
Closure
Lace Up
All-Leather Upper
Yes
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.46
Midsole Material (PRINT)
EVA, Polyurethane
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Fabric
Shank Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Maximum Heat Rating (PRINT)
500 Degrees F
Ninety-Degree Heel (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Good
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Chain Saw Cut-Resistant
No
For Outdoor Traction
Yes
Includes Metatarsal Guard
No
Includes Shank
Yes
Wire Color
Black

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No

Ratings & reviews