Men's 6-Inch Work Boot, 12, Composite Toe, 6 in H, Black, FQ0006167

  • Mfr # FQ0006167

  • Zoro # G3877517


product price:  $145.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Width
M
Style Number
FQ0006167
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FQ0006167
Zoro #
G3877517
UPC #
085787070675
Country of Origin
Multiple

Dimensions

Size
12
Width
M
Footwear Width
Medium
Height
6 in
Heel Height
1 in or Greater
Size (PRINT)
12
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
FQ0006167
Upper Boot Material
All Leather
Series
ALPHA FORCE
Waterproof
Yes
Electrical Hazard Rated
Yes
Ninety Degree Heel
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Sole Pattern
Cleated
Removable Insole
Yes
Metatarsal Guard
No
Insulation Type
None
Insulated
No
Footwear Construction Type
Cemented
Wide Toe Cap
No
Midsole Material
EVA, Polyurethane
Manufacturers Suggested Sole Slip Rating
Good
Waterproof Type
Rocky Waterproof
Completely Non Metallic
No
Liner Material
Fabric
Upper Material Description
Full Grain Leather
Footwear Style
6 in Work Boot
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Conductive
No
Non Metallic Upper
No
Standards
ASTM F2413
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Chemical Resisting Sole
No
Footwear Shank Type
Steel
Insole System
Rocky Airport Footbed
Oil Resisting Sole
Yes
Footwear Closure Type
Lace Up
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chain Saw Cut Resistant
No
Max. Heat Rating
500 Degrees F
Shank Material
Rubber
Metatarsal System
No
Static Dissipative
No
Outsole Material
Rubber
Metal Chip Resisting Sole
No
Toe Shape
Round
Upper Material
Leather
Resists
Electricity, Slips
Closure Type
Lace Up
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Heat-Resistant, Non-Marking Sole, Oil-Resistant Sole, Waterproof
Metatarsal Guard Style
None
Heel Style
Defined Heel
Upper Color
Black
Slip Resistant
No
Heat Resistant
Yes
Non-Marking Upper
No
Material
Leather
All-Leather Upper
Yes
Maximum Heat Rating
500 Degrees F
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
0.52
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.46
Style Family
6-Inch Work Boot
Closure
Lace Up
Insole Technology
Rocky(R) Air-Port(TM) Footbed
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.21
Maximum Heat Rating (PRINT)
500 Degrees F
Chemical-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
EVA, Polyurethane
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Fabric
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Good

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.