Men's 6-Inch Work Boot, 7, Composite Toe, 6 in H, Black, FQ0006167

  • Mfr # FQ0006167

  • Zoro # G3877431


product price:  $145.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Width
M
Style Number
FQ0006167
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FQ0006167
Zoro #
G3877431
UPC #
085787070576
Country of Origin
Multiple

Dimensions

Size
7
Width
M
Footwear Width
Medium
Height
6 in
Heel Height
1 in or Greater
Size (PRINT)
7
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
FQ0006167
Upper Boot Material
All Leather
Series
ALPHA FORCE
Waterproof
Yes
Oil Resisting Sole
Yes
Outsole Material
Rubber
Puncture Resistant Insole
No
Insulated
No
Predominant Footwear Color
Black
Upper Material Description
Full Grain Leather
Liner Material
Fabric
Standards
ASTM F2413
Completely Non Metallic
No
Toe Shape
Round
Midsole Material
EVA, Polyurethane
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Metal Chip Resisting Sole
No
Insole System
Rocky Airport Footbed
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non Metallic Upper
No
Insulation Type
None
Ninety Degree Heel
Yes
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chemical Resisting Sole
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Shank Type
Steel
Non-Marking Sole
Yes
Chain Saw Cut Resistant
No
Manufacturers Suggested Sole Slip Rating
Good
Conductive
No
Metatarsal System
No
Footwear Sole Pattern
Cleated
Footwear Closure Type
Lace Up
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Waterproof Type
Rocky Waterproof
Wide Toe Cap
No
Shank Material
Rubber
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Removable Insole
Yes
Footwear Style
6 in Work Boot
Max. Heat Rating
500 Degrees F
Electrical Hazard Rated
Yes
Upper Material
Leather
Closure Type
Lace Up
Resists
Electricity, Slips
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Heat-Resistant, Non-Marking Sole, Oil-Resistant Sole, Waterproof
Heel Style
Defined Heel
Metatarsal Guard Style
None
Slip Resistant
No
Upper Color
Black
Non-Marking Upper
No
Heat Resistant
Yes
Material
Leather
Maximum Heat Rating
500 Degrees F
All-Leather Upper
Yes
Insole Technology
Rocky(R) Air-Port(TM) Footbed
Heel Definition
Defined Heel
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.46
Closure
Lace Up
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.21
Slip-Resistance Value - Mark II - Dry
0.52
Style Family
6-Inch Work Boot
Ninety-Degree Heel (PRINT)
Yes
Midsole Material (PRINT)
EVA, Polyurethane
Metal Chip-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
500 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Liner Material (PRINT)
Fabric
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Good
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.