Men's 8-Inch Work Boot, 10, Composite Toe, 9 in H, Black, FQ0006173

  • Mfr # FQ0006173

  • Zoro # G3877666


product price:  $151.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Width
M
Style Number
FQ0006173
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FQ0006173
Zoro #
G3877666
UPC #
085787343533
Country of Origin
Multiple

Dimensions

Size
10
Width
M
Footwear Width
Medium
Height
9 in
Heel Height
1 in or Greater
Overall Height
9 in
Size (PRINT)
10

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
FQ0006173
Upper Boot Material
All Leather
Series
ALPHA FORCE
Waterproof
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Insulation Type
None
Footwear Style
8 in Work Boot
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
No
Footwear Closure Type
Front Lace and Side Zipper
Waterproof Type
Georgia Boot Waterproof
Non Metallic Upper
No
Manufacturers Suggested Sole Slip Rating
Good
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Ninety Degree Heel
Yes
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Chain Saw Cut Resistant
No
Static Dissipative
No
Toe Shape
Round
Electrical Hazard Rated
Yes
Liner Material
Fabric
Removable Insole
Yes
Predominant Footwear Color
Black
Upper Material Description
Full Grain Leather
Footwear Sole Pattern
Cleated
Shank Material
Rubber
Insole System
Rocky Airport Footbed
Max. Heat Rating
Not Rated
Non-Marking Sole
Yes
Conductive
No
Outsole Material
Rubber
Puncture Resistant Insole
No
Footwear Shank Type
Plastic
Oil Resisting Sole
Yes
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metal Chip Resisting Sole
No
Standards
ASTM F2413
Midsole Material
EVA, Polyurethane
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Wide Toe Cap
No
Metatarsal System
No
Insulated
No
Resists
Oils, Slips
Upper Material
Leather
Closure Type
Lace w/Side Zipper
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Heat-Resistant, Non-Marking Sole, Oil-Resistant Sole, Waterproof
Upper Color
Black
Non-Marking Upper
No
Heel Style
Defined Heel
Metatarsal Guard Style
None
Heat Resistant
Yes
Slip Resistant
No
Material
Leather
Style Family
8-Inch Work Boot
Slip-Resistance Value - Mark II - Dry
0.52
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily/Wet
0.21
Insole Technology
Rocky(R) Air-Port(TM) Footbed
Slip-Resistance Value - Mark II - Wet
0.46
Closure
Lace Up with Side Zipper
Construction
Cemented
Heel Definition
Defined Heel
Toe Cap Material
Composite
All-Leather Upper
Yes
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Fabric
Maximum Heat Rating (PRINT)
Not Rated
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Shank Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Midsole Material (PRINT)
EVA, Polyurethane
Chemical-Resisting Sole (PRINT)
No
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Ninety-Degree Heel
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up with Side Zipper, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.