Shop ROCKY
See all product information
Create Account
Men's Carbon Fiber Toe 8-Inch Work Boot, Black, 12, M, FQ0911113
- Mfr # FQ0911113
- Zoro # G1231731
product price:Â
$
185.00
/pr
Free Shipping & Returns
Key Features
Toe Type
Carbon Fiber
Gender
Men's
Color
Black
Style Number
FQ0911113
Waterproof
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FQ0911113
- Zoro #
- G1231731
- UPC #
- 885192716140
- Country of Origin
- China
- Item
- 8-Inch Work Boot
- Toe Type
- Carbon Fiber
- Gender
- Men's
- Color
- Black
- Style Number
- FQ0911113
- Waterproof
- Yes
- Upper Material
- Leather, Nylon
Dimensions
- Size
- 12
- Footwear Width
- M
Description
This guaranteed Rocky Waterproof boot was designed with an EMT in mind. Created with many safety features, the medical public service boot is bloodborne pathogen resistant, which is safer for EMTs. The footwear complies with the ASTM F2413 electrical hazard standard, which provides secondary protection against accidental electrical contact, in addition to having a rubber outsole. The protective toe of the Rocky 1st Med Carbon Fiber Toe Puncture-Resistant Side-Zip Waterproof Boot is made from carbon fiber and meets the ASTM F2413 protective toe classification. In addition, the quality-constructed Rocky boot has Lenzi puncture-resistant plate, and is made of full-grain leather and CORDURA nylon. The practical, black boot has reflective highlights so it's easily seen, and it's slip-resistant for whatever smooth and slippery surfaces you encounter. Get yourself a pair of Rocky Boots, and experience their safety and performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.