Men's Jump Boot, 10.5 W, Leather, 10 in Height, Black

  • Mfr # FQ0002090

  • Zoro # G8929347


product price: $171.00
/pr
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Height
10 in
Waterproof
No
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FQ0002090
Zoro #
G8929347
UPC #
091483395738
Country of Origin
Dominican Republic

Dimensions

Size
10.5
Footwear Width
W
Height
10 in
Heel Height
1 in or Greater
Footwear Size
10 1/2

Details

Item
Jump Boot
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace Up w/Side Zipper
Gender
Men's
Footwear Style
8 in Work Boot
Footwear Sole Pattern
Lug
Removable Insole
Yes
Insulated
No
Chain Saw Cut Resistant
No
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Shank Material
Non-Metallic
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Puncture Resistant Insole
No
Footwear Construction Type
Goodyear(TM) Welt
Non-Marking Sole
No
Electrical Hazard Rated
No
Footwear Closure Type
Lace Up
Style Number
FQ0002090
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Completely Non Metallic
No
Conductive
No
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material Description
Full-Grain, Water-Resistant Leather
Insole System
Contoured EVA Footbed
Ninety Degree Heel
Yes
Static Dissipative
No
Upper Boot Material
All Leather
Liner Material
Mesh
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Non Metallic Upper
No
Max. Heat Rating
575 Degrees F
Chemical Resisting Sole
Yes
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Resists
Oil, Slips

Description

Work Boots, Toe Type Plain, Insulated No, Men's, Size 10 1/2, Footwear Width W, Waterproof No, Lace Up, Height 10 in, Black, Liner Material Mesh, Shank Material Non-Metallic, Outsole Material Rubber, Footwear Sole Pattern Lug, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.