
Voyager II Steel Toe Safety Boots, Size 11
Mfr # 70927-S11
Zoro # G822839922
product price:Â $113.99
/pr
Free Shipping & Returns
Key Features
Color
Black
Footwear Width
Medium
Toe Type
Steel
Waterproof
Yes
Material
Leather, Mesh
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
70927-S11
Zoro #
G822839922
UPC #
885999118031
Country of Origin
Viet Nam
Dimensions
Size
11
Footwear Width
Medium
Details
Color
Black
Toe Type
Steel
Waterproof
Yes
Item
Boots
Material
Leather, Mesh
Closure Type
Lace-Up
Description
Leather and mesh construction with slip-resistant outsoles and premium supportive insoles provide your workers with the elevated comfort and protection they deserve.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.