Men's Trophy Tall Rubber Boot, 14 in Height, Realtree Apx, 11

  • Mfr # RKS0639

  • Zoro # G612157632


product price: $124.99
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Width
M
Waterproof
Yes
Color
Realtree Apx
Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RKS0639
Zoro #
G612157632
UPC #
193715551728
Country of Origin
China

Dimensions

Size
11
Width
M
Height
14 in

Details

Gender
Men's
Waterproof
Yes
Color
Realtree Apx
Item
Tall Rubber Boot
Series
Trophy
Upper Material
Leather
Outsole Material
Rubber
Style Number
RKS0639

Description

The Rocky Trophy Series Rubber Boot will be your next prized footwear. This 14 inch rugged boot, built on a durable multi terrain rubber outsole, provides comfort and performance through swamps and wetlands keeping you dry and protected when its needed most. Featuring a waterproof upper with 3mm neoprene bootie construction and our Guaranteed Rocky Waterproof Construction to allow for the environment to lead your path. An adjustable gusset provides a comfortable fit around your calf while allowing for easy on and off. A light & flexible cement construction combined with our Rocky Air Port Lite sponge PU footbed with memory foam ensures all day comfort.


  • • Durable Multi-Terrain Rubber Outsole
  • • Guaranteed Rocky Waterproof construction
  • • Adjustable gusset for easy on and off
  • • Light and flexible cement construction
  • • Rocky® Air-Port Lite® Sponge PU Footbed with Memory Foam
  • • Waterproof Rubber Upper with 3mm Neoprene Bootie Construction
  • • 14 Inches in height

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.