Shop ROCKY

Men's Waterproof Western Boot, 11.5 M, Steel Toe, 11 in H, Tan Red, RKW0341

  • Mfr # RKW0341

  • Zoro # G612163275


product price:  $204.99
/pr
Free Shipping & Returns

Key Features

Size
11.5
Color
Tan Red
Gender
Men's
Waterproof
Yes
Style Number
RKW0341
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RKW0341
Zoro #
G612163275
UPC #
193715182137
Country of Origin
China

Dimensions

Size
11.5
Width
M
Height
11 in

Details

Item
Waterproof Western Boot
Color
Tan Red
Gender
Men's
Waterproof
Yes
Style Number
RKW0341
Toe Type
Steel
Outsole Material
Rubber
Upper Boot Material
Leather

Description

The Rocky Legacy 32 takes a classic work western silhouette and adds the latest in comfort and technology. These 10 inch tan and red work wellingtons are designed to offer all day comfort, safety, and stability. With a stitch out construction, an oil and slip resisting Proprietary Vibram rubber outsole with a cushioned EVA midsole, and a fiberglass shank, these boots are built to last. Take on any terrain with waterproof full grain SPR leather and Rocky's VP Waterproof technology that keeps your feet dry without trapping perspiration in. We've added a steel toe to this square toe silhouette to ensure even more safety. Getting into these boots is easier than ever with Rocky's Expansion Fit Seam that stretches when putting the boot on and then returns to its original shape. If you're looking for a work wellington boot that looks as good as it feels and offers safety where you need it the most, get the Rocky Legacy 32.


  • • 10 Inches in height
  • • Waterproof Full Grain SPR Leather Foot
  • • ASTM F2413 Electrical Hazard Standard
  • • Rocky Rebound Footbed
  • • Steel Toe
  • • Full-grain leather shaft
  • • Oil & Slip Resisting Nicotine Proprietary Vibram Rubber Outsole
  • • New 1 year guaranteed Rocky Vapor Pass waterproof technology - our most superior dry experience
  • • Ultra Lightweight Cushioned EVA Midsole
  • • Stitch out construction

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.