Shop ROCKY

Men's Waterproof Work Boot, 8.5 W, Steel Toe, 8 in H, Brown, FQ0006698

  • Mfr # FQ0006698

  • Zoro # G1271677


product price:  $174.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
FQ0006698
Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FQ0006698
Zoro #
G1271677
UPC #
885192170874
Country of Origin
Dominican Republic

Dimensions

Size
8.5
Width
W
Height
8 in
Footwear Width
W

Details

Item
Waterproof Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
FQ0006698
Toe Type
Steel
Insulated
No
Upper Boot Material
Leather

Description

The Rocky IronClad Steel Toe Waterproof Work Boot combines all your favorite footwear features to provide an experience that's as professionally successful as you. Guaranteed Rocky Waterproof construction empowers you with the confidence and capability to overcome obstacles of any kind. Outdoors, indoors or wherever moisture may pose a threat, your feet are sure to stay dry in this waterproof boot. Don't let wetness compromise success again. Protect your feet with the strength and reliability of Rocky's popular design. How do you know protective footwear is really ready to withstand the potential dangers of your job. This men's safety toe boot meets the ASTM F2413 protective toe and electrical hazard standards, proving its power against attention-worthy risks. You're free to focus on the work you enjoy, rather than the hidden hindrances around you. A seven-layer slip- and oil-resistant IronClad outsole contributes extra ease of mind in your everyday experiences, providing unmatched stability to your stride and making this a comfortable boot. For extra comfort, there's a durable ribbed tempered steel shank that gives you plenty of arch support. The Air-Port cushion footbed is intelligently designed for airflow. Not only does this element offer an exceptionally comfortable foundation for your foot, it allows breathability with each step. Rocky also included a kiltie to keep the high-quality leather of your new favorite shoe looking sensational for years to come and blocking debris from entering your boot. If you're searching for a men's work boot to match the hard-working spirit of your personal experiences, the Rocky IronClad Steel Toe Waterproof Work Boot is prepared to provide.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.