Shop ROCKY

Men's Waterproof Work Boots, 10/1/2002 M, Steel Toe, 6 in H, Dark Brown, FQ0006114

  • Mfr # FQ0006114
  • Zoro # G4841943

product price: 
$
149.99
/pr
Free Shipping & Returns

Key Features

Width
M
Color
Dark Brown
Gender
Men's
Waterproof
Yes
Style Number
FQ0006114
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FQ0006114
Zoro #
G4841943
UPC #
091483663721
Country of Origin
Multiple
Item
Waterproof Work Boots
Color
Dark Brown
Gender
Men's
Waterproof
Yes
Style Number
FQ0006114
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Closure Type
Lace Up
Shank Material
Steel
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Upper Material Description
Full Grain Leather
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Insulation Type
None
Chain Saw Cut Resistant
No
Non-Marking Sole
No
Footwear Style
6 in Work Boot
Standards
ASTM F2413
Liner Material
Fabric
Toe Shape
Round
Metal Chip Resisting Sole
Yes
Electrical Hazard Rated
Yes
Wide Toe Cap
Yes
Waterproof Type
Rocky Waterproof
Chemical Resisting Sole
Yes
Ninety Degree Heel
Yes
Insole System
Removable Polyurethane Cushion
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Construction Type
Cemented
Removable Insole
Yes
Footwear Sole Pattern
Cleated
Insulated
No
Conductive
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Max. Heat Rating
Not Rated
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Completely Non Metallic
No
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal System
No
Manufacturers Suggested Sole Slip Rating
Better
Midsole Material
EVA, Polyurethane
Oil Resisting Sole
Yes
Footwear Shank Type
TPU
Upper Boot Material
All Leather
Resists
Oils, Slips
Closure Type
Speed Lace
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Heat-Resistant, Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
Upper Color
Brown
Metatarsal Guard Style
None
Slip Resistant
No
Heel Style
Defined Heel
Series
MOBILITE
Heat Resistant
Yes
Non-Marking Upper
No
Material
Leather, Polyurethane (Footbed), Steel (Toe), EVA (Midsole), Rubber (Outsole), Steel (Shank)
Insole Material
Polyurethane
Closure
Lace Up
Style Family
6-Inch Work Boot
Insole Technology
Removable
Slip-Resistance Value - Mark II - Wet
0.62
Construction
Cemented
Heel Definition
Defined Heel
Maximum Heat Rating
Not Rated
Toe Cap Material
Steel
All-Leather Upper
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
EVA, Polyurethane
Upper Material (PRINT)
Leather
Insole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Steel
Chemical-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Textile
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
Yes
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better
Chain Saw Cut-Resistant
No
For Outdoor Traction
Yes
Includes Shank
Yes
Includes Metatarsal Guard
No
Wire Color
Dark Brown

Dimensions

Size
10/1/2002
Width
M
Height
6 in
Heel Height
1 in
Footwear Width
Medium
Overall Height
6 in
Size (PRINT)
10 1/2

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Dark Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.