Men's Western Boot, 12 M, 12 in H, Brown and Blue

  • Mfr # RKW0453

  • Zoro # G115701776


product price:  $204.99
/pr
Free Shipping & Returns

Key Features

Outsole Material
EVA/Rubber
Waterproof
Yes
Gender
Men's
Toe Type
Plain Toe
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RKW0453
Zoro #
G115701776
UPC #
193715567378
Country of Origin
China

Dimensions

Size
12
Width
M
Height
12 in

Details

Item
Western Boot
Color
Brown and Blue
Outsole Material
EVA/Rubber
Waterproof
Yes
Gender
Men's
Toe Type
Plain Toe

Description

The Rocky Bronco puts the grit in western boots. This 12" square toe boot features waterproof full grain leather and our sure Rocky Recycled Waterproof construction creating a moisture barrier so your foot stays dry during the job. Pairing our Rocky Rebound heel with TPU heel stabilizer, fiberglass shank, and durable 3/4 flex welt construction gives this boot a lasting lifetime that can keep up with your workload. Comfort is a priority in the Bronco, so we added an oil & slip resisting rubber outsole and our Rocky Air-Port Lite sponge PU footbed with memory foam which keeps your feet energized for long days ahead. This boot meets ASTM F2892 electrical hazard standard.


  • ASTM F2892 electrical hazard standard
  • Fiberglass shank
  • Littleway stitch forepart for ultimate durability
  • Waterproof Full Grain Leather
  • Rocky® Air-Port Lite® Sponge PU Footbed with Memory Foam
  • Expansion Fit Seam for easy on and off
  • Oil & Slip Resisting Rubber Outsole

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.