MOBILITE, Men's Work Boot, 11 Wide, Leather, 6 in Height, Brown

  • Mfr # FQ0007114

  • Zoro # G4941483


product price:  $149.99
/pr
Free Shipping & Returns

Key Features

Material
Leather, Mobilite (Outsole), Steel (Shank)
Color
Brown
Toe Type
Plain
Height
6 in
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FQ0007114
Zoro #
G4941483
UPC #
091483691175
Country of Origin
Multiple

Dimensions

Size
11
Footwear Width
Wide
Height
6 in
Heel Height
Less Than 1/2 in
Size (PRINT)
11
Overall Height
6 in
Width
W

Details

Item
Work Boot
Material
Leather, Mobilite (Outsole), Steel (Shank)
Color
Brown
Toe Type
Plain
Waterproof
Yes
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Series
MOBILITE
Non-Marking Sole
No
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Metal Chip Resisting Sole
Yes
Puncture Resistant Insole
No
Chain Saw Cut Resistant
No
Removable Insole
No
Upper Boot Material
All Leather
Waterproof Type
Rocky Waterproof
Outsole Material
Rubber
Electrical Hazard Rated
No
Completely Non Metallic
No
Wide Toe Cap
Yes
Footwear Construction Type
Cemented
Conductive
No
Footwear Style
6 in Work Boot
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Style Number
FQ0007114
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insole System
Rocky polyurethane cushion footbed
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Max. Heat Rating
Not Rated
Ninety Degree Heel
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Non Metallic Upper
No
Static Dissipative
No
Liner Material
Non-Woven Fabric
Chemical Resisting Sole
Yes
Oil Resisting Sole
Yes
Predominant Footwear Color
Brown
Footwear Shank Type
TPU
Shank Material
Steel
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Material Description
Full Grain Leather
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Sole Pattern
Cleated
Insulated
No
Midsole Material
EVA
Manufacturers Suggested Sole Slip Rating
Better
Resists
Oils, Slips
Metatarsal Guard
No
Metatarsal System
No
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Defined Heel, Heat-Resistant, Metal Chip-Resistant Sole, Oil-Resistant Sole, Plain Toe, Waterproof, Wide Toe Cap
Heat Resistant
Yes
Standards
ASTM F2413
Non-Marking Upper
No
Upper Color
Brown
Heel Style
Defined Heel
Slip Resistant
No
Metatarsal Guard Style
None
Toe Shape
Round
Midsole Technology (PRINT)
Oil-Resistant, Slip-Resistant, Triple Density
Outsole Technology
Mobilite
Insole Technology
Rocky(R) Air-Port(TM) Footbed
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Heel Definition
Defined Heel
Ninety-Degree Heel (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Maximum Heat Rating
Not Rated
Insole Material
Polyurethane
Midsole Technology
Oil-Resistant, Slip-Resistant, Triple Density
Outsole Technology (PRINT)
Mobilite
Chemical-Resisting Sole (PRINT)
Yes
Construction
Cemented
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
Not Rated
All-Leather Upper
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metal Chip-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Steel
Gender (PRINT)
Men's
Closure
Lace Up
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Non-Woven Fabric
Style Family
6-Inch Work Boot
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, Closure Lace Up, Chemical Resisting Sole Yes, Color Deer Brown Soggy, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number FQ0007114, Toe Cap Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.