Zoro Homepage

MOBILITE, Men's Work Boot, 14 Medium, Leather, 6 in Height, Brown

  • Mfr # FQ0007114

  • Zoro # G4941422


product price: $149.99
/pr
Free Shipping & Returns

Key Features

Material
Leather
Color
Brown
Toe Type
Plain
Height
6 in
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FQ0007114
Zoro #
G4941422
UPC #
091483691076
Country of Origin
Multiple

Dimensions

Size
14
Footwear Width
Medium
Height
6 in
Heel Height
Less Than 1/2 in
Overall Height
6 in
Width
M
Size (PRINT)
14

Details

Item
Work Boot
Material
Leather
Color
Brown
Toe Type
Plain
Waterproof
Yes
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Series
MOBILITE
Waterproof Type
Rocky Waterproof
Completely Non Metallic
No
Puncture Resistant Insole
No
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Shank Type
TPU
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Boot Material
All Leather
Insulated
No
Upper Material Description
Full Grain Leather
Shank Material
Steel
Electrical Hazard Rated
No
Non-Marking Sole
No
Oil Resisting Sole
Yes
Conductive
No
Insole System
Rocky polyurethane cushion footbed
Liner Material
Non-Woven Fabric
Static Dissipative
No
Removable Insole
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Chemical Resisting Sole
Yes
Wide Toe Cap
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Style
6 in Work Boot
Predominant Footwear Color
Brown
Midsole Material
EVA
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Manufacturers Suggested Sole Slip Rating
Better
Footwear Closure Type
Lace Up
Style Number
FQ0007114
Metal Chip Resisting Sole
Yes
Insulation Type
None
Footwear Sole Pattern
Cleated
Max. Heat Rating
Not Rated
Ninety Degree Heel
Yes
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metatarsal Guard
No
Resists
Oils, Slips
Metatarsal System
No
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Defined Heel, Heat-Resistant, Metal Chip-Resistant Sole, Oil-Resistant Sole, Plain Toe, Waterproof, Wide Toe Cap
Non-Marking Upper
No
Heel Style
Defined Heel
Metatarsal Guard Style
None
Standards
ASTM F2413
Upper Color
Brown
Slip Resistant
No
Heat Resistant
Yes
Toe Shape
Round
Midsole Material (PRINT)
EVA
Style Family
6-Inch Work Boot
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Insole Material (PRINT)
Polyurethane
Closure
Lace Up
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Outsole Technology
Mobilite
Insole Material
Polyurethane
Shank Material (PRINT)
Steel
All-Leather Upper
Yes
Maximum Heat Rating (PRINT)
Not Rated
Liner Material (PRINT)
Non-Woven Fabric
Insole Technology
Rocky(R) Air-Port(TM) Footbed
Midsole Technology
Oil-Resistant, Slip-Resistant, Triple Density
Midsole Technology (PRINT)
Oil-Resistant, Slip-Resistant, Triple Density
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Outsole Technology (PRINT)
Mobilite
Ninety-Degree Heel (PRINT)
Yes
Heel Definition
Defined Heel
Metatarsal Guard (PRINT)
No
Construction
Cemented
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, Closure Lace Up, Chemical Resisting Sole Yes, Color Deer Brown Soggy, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number FQ0007114, Toe Cap Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.