Zoro Homepage

MOBILITE, Men's Work Boot, 16 M Medium, Leather, 6 in Height, Brown

  • Mfr # FQ0007114

  • Zoro # G8929751


product price: $149.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Toe Type
Plain
Height
6 in
Waterproof
Yes
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FQ0007114
Zoro #
G8929751
UPC #
091483698877
Country of Origin
Multiple

Dimensions

Size
16 M
Footwear Width
Medium
Height
6 in
Heel Height
1 in or Greater
Overall Height
6 in
Width
M
Size (PRINT)
16

Details

Item
Work Boot
Color
Brown
Toe Type
Plain
Waterproof
Yes
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Series
MOBILITE
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Midsole Material
EVA
Shank Material
Steel
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Shank Type
TPU
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chemical Resisting Sole
Yes
Upper Boot Material
All Leather
Outsole Material
Rubber
Liner Material
Mesh
Puncture Resistant Insole
No
Ninety Degree Heel
Yes
Wide Toe Cap
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Upper Material Description
Leather
Insulated
No
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Waterproof Type
Rocky Waterproof
Non Metallic Upper
No
Footwear Construction Type
Cemented
Electrical Hazard Rated
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Style Number
FQ0007114
Footwear Sole Pattern
Lug
Conductive
No
Removable Insole
No
Completely Non Metallic
No
Non-Marking Sole
No
Static Dissipative
No
Max. Heat Rating
Not Rated
Footwear Style
6 in Work Boot
Metal Chip Resisting Sole
Yes
Resists
Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Heat-Resistant, Metal Chip-Resistant Sole, Oil-Resistant Sole, Plain Toe, Waterproof, Wide Toe Cap
Slip Resistant
No
Manufacturers Suggested Sole Slip Rating
Better
Standards
ASTM F2413
Metatarsal Guard Style
None
Non-Marking Upper
No
Heel Style
Defined Heel
Upper Color
Brown
Heat Resistant
Yes
Metatarsal Guard
No
Toe Shape
Round
Ninety-Degree Heel (PRINT)
Yes
Shank Material (PRINT)
Steel
Closure
Lace Up
Outsole Material (PRINT)
Rubber
Construction
Cemented
Liner Material (PRINT)
Mesh
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Heel Definition
Defined Heel
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
All-Leather Upper
Yes
Style Family
6-Inch Work Boot
Maximum Heat Rating
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Gender (PRINT)
Men's
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 16, Static Dissipative No, Style Number FQ0007114, Toe Cap Material Not Applicable, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.