Zoro Homepage

Bits, 137, HSS, B&G, MAINTENANCE, 19/64''

  • Mfr # 95008715

  • Zoro # G913322494


product price: $3.75
/ea
Sold in multiples of 12 for $45.00

Key Features

Material
HSS
Flute Length
2-19/64"
Overall Length
3-7/8"
Decimal Equivalent
0.2969
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95008715
Zoro #
G913322494
UPC #
-
Country of Origin
United States

Dimensions

Size
RMT,137,HSS,B&G,Maintenance,19/64"
Flute Length
2-19/64"
Overall Length
3-7/8"

Details

Material
HSS
Decimal Equivalent
0.2969

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.