
Rmt 118 B/O Jobber Drill No 7
Mfr # 95005607
Zoro # G2126469
product price: $4.29
/eaSold in multiples of 12 for $51.48
Key Features
Overall Length
3-5/8"
Drill Bit Point Angle
118 Degrees
Drill Bit Size
#7
Number of Flutes
2
Shank Dia.
#7
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
95005607
Zoro #
G2126469
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3-5/8"
Drill Bit Size
#7
Shank Dia.
#7
Drill Bit Dimension Type
Wire
Flute Length
2-7/16"
Details
Item
Rmt 118 B/O Jobber Drill #7
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Cutting Direction
Right Hand
Shank Shape
Round
Decimal Equivalent
0.201
Description
Rmt 118 B/O Jobber Drill #7
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.