
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
95001618
Zoro #
G2125814
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3-1/4"
Drill Bit Size
#19
Shank Dia.
#19
Drill Bit Dimension Type
Wire
Flute Length
2-1/8"
Details
Item
Rmt 118 Hss Jobber Drill #19
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Cutting Direction
Right Hand
Drill Bit Finish
Bright
Decimal Equivalent
0.166
Shank Shape
Round
Drill Bit Material
High Speed Steel
Description
Rmt 118 Hss Jobber Drill #19
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.