Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rmt P-3 B/O 3/8 Reduction 15/32"

  • Mfr # 95000635

  • Zoro # G1776094


product price: $12.45
/ea
Sold in multiples of 6 for $74.70

Key Features

Material - Machining
High Speed Steel
Finish - Machining
Oxide
Overall Length
5-3/4"
Shank Dia.
3/8"
Shank Type - Machining
Reduced
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
95000635
Zoro #
G1776094
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5-3/4"
Shank Dia.
3/8"
Drill Bit Size
15/32 in
Flute Length
4-5/16"
Drill Bit Dimension Type
Fractional Inch

Details

Item
Rmt P-3 B/O 3/8 Reduction 15/32"
Material - Machining
High Speed Steel
Finish - Machining
Oxide
Shank Type - Machining
Reduced
Number of Flutes
2
Cutting Direction
Right Hand
Decimal Equivalent
0.4688
Drill Bit Point Angle
135 Degrees

Description

Rmt P-3 B/O 3/8 Reduction 15/32 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.