Zoro Homepage

Rmt P-3 B/O 3/8 Reduction 7/16"

  • Mfr # 95000633

  • Zoro # G2107639


product price: $10.25
/ea
Sold in multiples of 6 for $61.50

Key Features

Material - Machining
High Speed Steel
Finish - Machining
Oxide
Overall Length
5-1/2"
Shank Dia.
3/8"
Shank Type - Machining
Reduced
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95000633
Zoro #
G2107639
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5-1/2"
Shank Dia.
3/8"
Drill Bit Size
7/16 in
Flute Length
4-1/16"
Drill Bit Dimension Type
Fractional Inch

Details

Item
Rmt P-3 B/O 3/8 Reduction 7/16"
Material - Machining
High Speed Steel
Finish - Machining
Oxide
Shank Type - Machining
Reduced
Number of Flutes
2
Decimal Equivalent
0.4375
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees

Description

Rmt P-3 B/O 3/8 Reduction 7/16 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.