Zoro Homepage

Rmt P-3 Hss Jobber Drill 1/2"

  • Mfr # 95003328

  • Zoro # G2127458


product price: $11.15
/ea
Sold in multiples of 6 for $66.90

Key Features

Overall Length
6"
Drill Bit Point Angle
135 Degrees
Drill Bit Size
1/2"
Number of Flutes
2
Shank Dia.
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95003328
Zoro #
G2127458
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6"
Drill Bit Size
1/2"
Shank Dia.
1/2"
Drill Bit Dimension Type
Fractional Inch
Flute Length
4-1/2"

Details

Item
Rmt P-3 Hss Jobber Drill 1/2"
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Cutting Direction
Right Hand
Shank Shape
Round
Decimal Equivalent
0.5

Description

Rmt P-3 Hss Jobber Drill 1/2 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.