Zoro Homepage

TAP HAND PLUG 4F H3 No 12-24

  • Mfr # 95101017

  • Zoro # G613322220


product price: $6.29
/ea
Sold in multiples of 2 for $12.58

Key Features

Number of Flutes
4
Tap Thread Size
Tap Hand PLUG 4F H3 #12-24
Tap Material
HSS
H-Limit
H3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95101017
Zoro #
G613322220
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
Tap Hand PLUG 4F H3 #12-24

Details

Number of Flutes
4
Tap Material
HSS
H-Limit
H3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.