Shop ROCKY
See all product information
Create Account
Original Ride Branson, Men's Waterproof Western Saddle Roper Boots, 11 W, Leather, 11 in Height
- Mfr # FQ0002775
- Zoro # G1219168
product price:Â
$
189.99
/pr
Free Shipping & Returns
Key Features
Color
Saffron Brown and Ochre
Toe Type
Plain
Height
11 in
Waterproof
Yes
Upper Material
Leather
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FQ0002775
- Zoro #
- G1219168
- UPC #
- 85787360424
- Country of Origin
- Dominican Republic
Dimensions
- Size
- 11
- Footwear Width
- W
- Height
- 11 in
Details
- Item
- Waterproof Western Saddle Roper Boots
- Color
- Saffron Brown and Ochre
- Toe Type
- Plain
- Waterproof
- Yes
- Upper Material
- Leather
- Closure Type
- Pull-On
- Gender
- Men's
- Series
- Original Ride Branson
- Style Number
- FQ0002775
- Outsole Material
- Rubber
Description
Rocky Original Ride Branson Saddle Roper Western Boot combines extreme comfort with waterproof performance. It's made with the Rocky Waterproof system. Air flows in, but water stays out. Your feet remain dry, guaranteed. The rubber outsole resists oils, heat and abrasions, so you can concentrate on the task at hand and not worry about where you're walking. This boot features double-row welt construction and a round toe. Inside, you'll like the 8-Layer Rocky Ride Comfort System as it keeps your feet comfortable whether standing all day or walking for miles. Additional comfort and support comes from the special Rocky Ride removable dual-density polyurethane footbed with a heel stabilizer. There's also a supportive tempered steel shank.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.