Outback GORE-TEX Waterproof Hiker Boot, Light Brown, Size 13
- Mfr # RKS0683
- Zoro # G724234542
product price:Â
$
149.99
/pr
Free Shipping & Returns
Key Features
Gender
Men
Size
13
Style Number
RKS0683
Outsole Material
PU/Rubber
Waterproof
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RKS0683
- Zoro #
- G724234542
- UPC #
- 193715609337
- Country of Origin
- Dominican Republic
Dimensions
- Size
- 13
Details
- Gender
- Men
- Item
- Rocky Outback GORE-TEX® Waterproof Hiker Boot
- Style Number
- RKS0683
- Outsole Material
- PU/Rubber
- Waterproof
- Yes
- Toe Type
- Round
- Upper Material
- Waterproof Full Grain Leather
- Color
- Light Brown
Description
The Outback collection carries a long-standing tradition of rugged durability that has proven to withstand the test of time. This 6" round toe boot is built with waterproof full-grain leather and GORE-TEX waterproof construction so your feet will stay dry in wet conditions. Whether you're navigating rocky terrain or strolling along paved paths, these versatile boots will reliably support you every step of the way with a durable rubber outsole and our Rocky Air-Port comfort footbed. This collection has been an outdoor staple since 1993. Waterproof Full Grain Leather Rocky Air-Port cushion footbed Rubber outsole Sidewall Stitch Construction 6 Inches in height Waterproof and breathable GORE-TEX construction
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.