Women's FisheWear 15" Legacy Boot, Grey Boho Bass, Size 7
- Mfr # XWL10FBB
- Zoro # G224235018
product price:Â
$
164.99
/pr
Free Shipping & Returns
Key Features
Footwear Closure Type
Pull-on
Chain Saw Cut Resistant
No
Color
Grey Boho Bass
Gender
Women
Footwear Width
M
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XWL10FBB
- Zoro #
- G224235018
- UPC #
- 193715654900
- Country of Origin
- Dominican Republic
Dimensions
- Footwear Width
- M
- Size
- 7
Details
- Footwear Closure Type
- Pull-on
- Chain Saw Cut Resistant
- No
- Item
- Women's Fishe®Wear 15" Legacy Boot
- Color
- Grey Boho Bass
- Gender
- Women
- Heel Style
- Defined
- Toe Type
- Round
- Style Number
- XWL10FBB
- Outsole Material
- Rubber
- Upper Material
- Oil/ Acid/ Chemical resistant triple dipped latex neoprene rubber
- Waterproof
- Yes
Description
The Women's Legacy Boot offers flexible, all-day comfort and the best protection against the broadest range of acids, corrosives and contaminants. This version is in collaboration with FisheWear and features their Boho Bass print. Recommend half sizes order up 100% Waterproof Oil/ Acid/ Chemical resistant triple dipped latex neoprene rubber Open cell foam insert for all day comfort Non-Marking Slip-Resistant Chevron Outsole
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.