
Outdoor Shoe, 13 M, Leather, 3 in H, Brown
Mfr # RKS0648
Zoro # G512161036
product price: $109.99
/pr
Free Shipping & Returns
Key Features
Size
13
Width
M
Color
Brown
Upper Material
Leather
Outsole Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RKS0648
Zoro #
G512161036
UPC #
193715554217
Country of Origin
Unknown
Dimensions
Size
13
Width
M
Height
3 in
Details
Item
Outdoor Shoe
Color
Brown
Upper Material
Leather
Outsole Material
Rubber
Waterproof
No
Description
We have expanded our original Dry Strike collection into the Dry Strike SRX. This 3in slip on shoe is built with full grain leather on our non marking oil & slip resisting Dry Strike outsole perfect for added grip around the marina or even around town. Added features including a light & flexible cement construction and our Rocky Rebound footbed provide lasting comfort for long days on your feet. This versatile 3 eye tie is paving the path for the future of rugged casual shoes.
- • Light and flexible cement construction
- • Non-Marking, Oil & Slip Resisting Dry-Strike Outsole
- • Full Grain Leather
- • Rocky Rebound Footbed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.