
ProLight Hunting, Men's Waterproof Snake Boot, 11.5 W, Leather, Nylon, 16 in Height
Mfr # FQ0001570
Zoro # G1274230
product price:Â $166.99
/pr
Free Shipping & Returns
Key Features
Color
Mossy Oak Break Up
Toe Type
Plain
Height
16 in
Waterproof
Yes
Upper Material
Leather, Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FQ0001570
Zoro #
G1274230
UPC #
883802097597
Country of Origin
Dominican Republic
Dimensions
Size
11.5
Footwear Width
W
Height
16 in
Details
Item
Waterproof Snake Boot
Color
Mossy Oak Break Up
Toe Type
Plain
Waterproof
Yes
Upper Material
Leather, Nylon
Gender
Men's
Series
ProLight Hunting
Outsole Material
Rubber
Style Number
FQ0001570
Description
As with any wild animal, confrontations with snakes should be avoided to ensure personal safety. That's why we've designed The Rocky ProLight Waterproof Snakeproof Hunting Boot. They will protect against most North American snakes; including rattlesnakes, copperheads, and coral snakes. There are sixteen inches of snakeproof protection on these hunting boots. Additionally, a full-grain leather trims the Mossy Oak camouflage nylon, a material that reinforces the Guaranteed Rocky Waterproof construction. So your feet will stay dry in any condition. With each step, the ProLight BioMech outsole provides traction on rugged terrain. It's made of a PU/Rubber outsole, which is an added layer of defense against soggy feet. Our snake proof boots feature everything you need to stay out of harm's way. This boot can also be sized to fit women. Please refer to our size chart for women's sizing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.