Rams Horn, Men's 6 in Composite Toe Work Boot, Crazy Horse, 11.5, W, RKK0388

  • Mfr # RKK0388

  • Zoro # G512158777


product price:  $179.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Crazy Horse
Style Number
RKK0388
Series
Rams Horn
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RKK0388
Zoro #
G512158777
UPC #
193715323905
Country of Origin
China

Dimensions

Size
11.5
Footwear Width
W
Height
6 in

Details

Item
Work Boot
Toe Type
Composite
Gender
Men's
Color
Crazy Horse
Style Number
RKK0388
Series
Rams Horn
Waterproof
Yes
Upper Material
Full Grain Leather
Outsole Material
EVA/Rubber

Description

For a durable, lightweight work boot that you can comfortably wear all day, look no further than the Rocky Rams Horn lace up Composite toe work boot. This six inch work boot features an oil and slip resistant rubber outsole, a fiberglass shank to keep you safely on your feet throughout the workday. This lace up meets ASTM F2413 protective toe and electrical hazard classifications. These features are combined with Rocky's Rebound cushioning midsole and thick EnergyBed insoles, which will ensure that your feet stay comfortable all day long. With Rocky's VP Recycled Waterproof technology, your feet will keep dry in wet and damp conditions. The lace to toe will keep your feet feeling secure all day long. If you're looking for a reliable work boot that is comfortable and can handle whatever is thrown your way, get Rocky Rams Horn Lace to Toe Composite Toe work boot today.


  • • ASTM F2413 Electrical Hazard Standard
  • • New 1 year guaranteed Rocky Vapor Pass waterproof technology - our most superior dry experience
  • • Waterproof Full Grain Leather
  • • Oil & Slip Resisting Rubber Outsole
  • • Light & Flexible Cement Construction with Direct Attached PU & Secondary EVA Midsole
  • • ASTM F2413 protective toe classification
  • • EnergyBed LX Footbed with Memory Foam
  • • Fiberglass shank
  • • Rocky Rebound Comfort technology for energy return
  • • Flexible Direct Attached PU Midsole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.