
Rams Horn, Men's 6 in Composite Toe Work Boot, Dark Brown, 11, W, RKK0257
Mfr # RKK0257
Zoro # G1232109
product price: $184.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Composite
Gender
Men's
Color
Dark Brown
Style Number
RKK0257
Series
Rams Horn
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RKK0257
Zoro #
G1232109
UPC #
718562907926
Country of Origin
China
Dimensions
Size
11
Footwear Width
W
Height
6 in
Details
Item
Work Boot
Toe Type
Composite
Gender
Men's
Color
Dark Brown
Style Number
RKK0257
Series
Rams Horn
Waterproof
Yes
Outsole Material
Rubber
Upper Material
Full Grain Leather
Description
The RAMS HORN composite toe work boot is designed with comfort, safety, and durability in mind. This six-inch work boot features an oil and slip resistant rubber outsole and a fiberglass shank that provides the traction and stability you need. This combined with Rocky's Rebound cushioning midsole and thick EnergyBed insoles will ensure that your feet stay comfortable all day long. Mother Nature is no match for these boots, with Rocky's VP Waterproof technology. Our waterproof is designed to keep liquids out without trapping perspiration in, allowing your feet to stay cool and dry all day long. If you're looking for a reliable work boot that is comfortable and can handle whatever is thrown your way, get Rocky's RAMS HORN work boot today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.