Shop ROCKY
See all product information
Create Account
Ranger 400G Insulated Outdoor Boot, Soggy Brown, Size 14
- Mfr # RKS0711
- Zoro # G324235277
product price:Â
$
169.99
/pr
Free Shipping & Returns
Key Features
Upper Material
Waterproof Full Grain Leather
Toe Type
Round
Style Number
RKS0711
Gender
Men
Color
Soggy Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RKS0711
- Zoro #
- G324235277
- UPC #
- 193715678470
- Country of Origin
- China
Dimensions
- Size
- 14
Details
- Upper Material
- Waterproof Full Grain Leather
- Toe Type
- Round
- Style Number
- RKS0711
- Gender
- Men
- Color
- Soggy Brown
- Waterproof
- Yes
- Item
- Rocky Ranger 400G Insulated Outdoor Boot
- Outsole Material
- Rubber
Description
The fully resoleable Rocky Ranger is a timeless boot crafted with a durable Goodyear welt construction, a rugged all-terrain rubber outsole, and waterproof full-grain leather. Featuring our Rocky Air-Port Lite sponge PU footbed with memory foam and our guaranteed Rocky Recycled Waterproof construction, this 9" lace-to-toe boot is built to conquer the outdoors with ease while keeping your feet dry and comfortable all day long. When the temperatures drop, this boot will keep you warm with 400 grams of 3M Thinsulate Insulation. The Rocky Ranger: built tough for every task. Resoleable for Maximum Longevity All-Terrain Lugged Rubber Outsole for Durable Traction Waterproof Full Grain Leather 9 Inches in height Rocky Air-Port Lite Sponge PU Footbed with Memory Foam 400 grams of 3M Thinsulate Insulation Guaranteed Rocky Recycled Waterproof Construction Removable brush guard kiltie Goodyear Welt Construction
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.