
Ranger Waterproof 800G Insulated Outdoor Boot, 105W
Mfr # RKS0438
Zoro # G1258718
product price: $151.99
/pr
Free Shipping & Returns
Key Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RKS0438
Zoro #
G1258718
UPC #
193715008949
Country of Origin
China
Dimensions
Size
10.5 W
Description
The Rocky Ranger is a classic boot built to handle the outdoors. Built for any task, with a Goodyear welt construction, an oil and slip resistant rubber outsole, and full grain leather. You'll experience all day comfort with GORE-TEX waterproof, a fiberglass shank for added support and stability, and Rocky's EnergyBed LX footbed with memory foam. Don't let cold weather slow you down. This boot features 800 grams of 3M Thinsulate Ultra Insulation, perfect for those cold early morning winter hunts. Carry on the tradition with the Rocky Ranger.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.