
Ranger Waterproof Outdoor Boot, 13W
Mfr # RKS0437
Zoro # G1231661
product price: $133.99
/pr
Free Shipping & Returns
Key Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RKS0437
Zoro #
G1231661
UPC #
193715008789
Country of Origin
China
Dimensions
Size
13 W
Description
The Rocky Ranger is a classic boot built to handle the outdoors. Built for any task, with a Goodyear welt construction, an oil and slip resistant rubber outsole, and full grain leather. You'll experience all day comfort with GORE-TEX waterproof, a fiberglass shank for added support and stability, and Rocky's EnergyBed LX footbed with memory foam. Carry on the tradition with the Rocky Ranger.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.