
Rebound, Men's 6 in Composite Toe Wedge Work Boot, Tobacco, 12, W, RKK0435
Mfr # RKK0435
Zoro # G312156423
product price: $199.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Composite
Gender
Men's
Color
Tobacco
Style Number
RKK0435
Series
Rebound
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RKK0435
Zoro #
G312156423
UPC #
193715452810
Country of Origin
China
Dimensions
Size
12
Footwear Width
W
Height
6 in
Details
Item
Wedge Work Boot
Toe Type
Composite
Gender
Men's
Color
Tobacco
Style Number
RKK0435
Series
Rebound
Waterproof
Yes
Outsole Material
EVA/Rubber
Upper Material
Leather
Description
The Rocky Rebound Wedge is designed with landscapers and carpenters in mind, but rugged enough to handle most any job. This boot features an oil and slip resisting rubber outsole combined with our Rocky Rebound EVA midsole and Rocky Rebound footbed for comfort that will last. Waterproof full grain leather uppers and our 1 year guaranteed Rocky Recycled Vapor Pass waterproofing will keep your feet dry all day long. This boot meets ASTM F2413 protective toe and electrical hazard standards keeping safety a main priority.
- • Oil and Slip Resisting Rubber Outsole
- • 1 Year Vapor Pass Breathable Recycled Membrane Waterproofing
- • 6 Inches in height
- • Rocky Rebound EVA Midsole for Shock Absorption
- • ASTM F2413 protective toe classification
- • Rocky Rebound Footbed
- • ASTM F2413 Electrical Hazard Standard
- • Waterproof Full Grain Leather
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.