Shop All Composite Toe Boots and Shoes
Rocky
Size 8 Men's 6 in Work Boot Composite Work Boot, Black
Mfr # FQ0006167
Zoro # G3877544
original price:
$140.48
13% off
new price: $121.99
/pr
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Black
- Width W
- Waterproof Yes
Product Information
- Brand Rocky
- MFR # FQ0006167
- Zoro # G3877544
- UPC # 085787070736
- Country of Origin Multiple
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8 |
Width | W |
Footwear Width | Wide |
Height | 6 in |
Heel Height | 1 in or Greater |
Size (PRINT) | 8 |
Overall Height | 6 in |
Details
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size (PRINT) 8, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Elastic Back Support Belt, X-Large, Orange/Black (BSB3500HY XL)
- MSA SAFETY Combination Cartridge/Filter, Bayonet, AM, MA, P100, Green, Magenta, 2 PK, NIOSH 42 CFR 84 (815365)
- CARHARTT T-Shirt, Black, 4XL (K87-BLK 4XL REG)
- LEGEND VALVE A92 2" NPT X 2" NPSH (322-526)
- ROCKY Size 10-1/2 Men's 8 in Work Boot Composite Work Boot, Black (FQ0006173)
- AVENGER SAFETY FOOTWEAR Size 11 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- CAROLINA SHOE Work Boots, Mens, 12, D, Lace Up, Oxford, PR (CA1520)
- WOLVERINE Size 8 1/2 Men's 6 in Work Boot Composite Work Boots, Black (W211116)
- AVENGER SAFETY FOOTWEAR Size 11 HAMMER 1000G CN PR, MENS PR (A7577-11M)
- CARHARTT Size 10 Men's 6 in Work Boot Composite Work Boot, Black (CME6351)
- CAROLINA SHOE Size 7-1/2 Women's Logger Boot Composite Work Boot, Brown (CA1435)
- Rocky Composite Toe Boots and Shoes